Norton Abrasives
Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue
Mfr # 66253363979
Zoro # G2417922
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 80
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown 07660788201
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 66253044184
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown 66253319976
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 60G, Green 66253044087
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 66253043725
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5 66252836827
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5 66252939662
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 66252939812
- NORTON ABRASIVES Portable Snagging Wheel 66253344365
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 34310
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Sft 66253263149
- Norton Abrasives Straight Grinding Wheels