Metro
Wire Cart, Chrome, 69in.H x 60in.L, Silver
Mfr # 1860NC-4,63UP-4,5MP-4
Zoro # G2418005
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Number of Shelves 4
- Caster Material Polyurethane
Explore More Products
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome 4W657
- METRO Wire Cart, 18 In. W, 36 In. L, Steel 3SPN33ABR -1PK/25
- METRO Bedside Cart, Polymer, Light Taupe SXRS43CM1
- METRO Table Truck, 3 Shelf, 39x36x18 65126-IP
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome 4W653
- METRO Wire Cart, 24 In. W, 36 In. L, Steel 2SPN53ABR - 1PK/25
- METRO Compact Cart, Steel/Polymer, Lt./Dk.Taupe MBC1210TL-DT
- METRO Metro® Super Erecta Steel Wire Utility Cart w/2 Shelves, 150 lb. Capacity, 36"L x 24"W x 39"H 5432100
- METRO Metro® Wire Cart w/3 Shelves, 900 lb. Capacity, 60"L x 18"W x 39-1/2"H 5452000
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black 2HDN9
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" 2HDN6
- Metro Wire Carts