Metro
Wire Cart, Brite, 69 in.H x 48 in.L, Silver
Mfr # N356BBR
Zoro # G2418039
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Overall Height 67 1/2 in
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W CART 4A
- METRO Wire Cart, 18 In. W, 30 In. L 1830-39
- METRO Wire Cart, 18 In. W, 36 In. L, Steel 3SPN33ABR -1PK/25
- METRO Table Truck, 3 Shelf, 39x36x18 65126-IP
- METRO Bedside Cart, Polymer, Light Taupe SXRS43CM1
- METRO Catheter Storage Cart, Polymer, Lt.Taupe SXRD76MCATH1
- METRO Utility Cart, SS, 26x18x38, 2 Shelf MW602
- METRO Utility Cart, SS/Chrome, 32x18x38, 3 Shelf MW402
- METRO Medical Cart, Steel/Polymer, Taupe/Blue MBX3210TL-SB
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. 3TPE7
- ZORO SELECT Welded Drop-Gate Truck, 2000 lb. 3STDG-EX3060-6PU-95
- Metro Wire Carts