Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 3/8 x 3/4 In, 500 psi (Discontinued)
Mfr # 38BV30N/D0
Zoro # G2418674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/8"
- Outlet Size 3/4"
- Body Material 316 Stainless Steel
- Outlet Type MNPT
- Inlet Type FNPT