Zoro Select
Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Silver
Mfr # WR63-2448S
Zoro # G2418678
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Material Stainless Steel
- Number of Shelves 4
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome 45VX99
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Silver 2KPF5
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome 45VX62
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome 5GPK5
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Silver 1ZTG8
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome 2HGJ7
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Silver 2KPZ5
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 85"H, 4 Shelves, Chrome 2KPE8
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome 2KPD6
- ZORO SELECT Wire Shelf 36"x24", Chrome 5GRY2
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H 24728C
- Zoro Select Wire Shelving