Continental
Hose w/o Fittings, 1/4,500 ft, 3000 psi
Mfr # 20023506
Zoro # G2418787
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/4 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 250 Degrees F
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 4500 psi 20023786
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi 20023708
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. 20023677
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi 20023839
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi 20023558
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. NPK-4K038-050MMS
- CONTINENTAL Hose w/o Fittings, 3/8,500 ft, 3000 psi 20023518
- CONTINENTAL Pressure Washer Hose, Yellow, 50 ft L FR3K050-050-MMS
- CONTINENTAL Neptune 3000 3/8"x50ft, PK5 20023699
- ZORO SELECT Sewer Hose, 3/8,100 ft, 4000 psi AR686200024
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings HFZPW36425M-E
- Continental Pressure Washer Hoses