Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 500VA, 115VAC (Discontinued)
Mfr # TBGR69305
Zoro # G2418911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208 V AC
- Output Voltage - Transformer 115 V AC
- VA Rating - Transformer 500 VA
- Protective Device None
- Enclosure Style - Transformer Open