Metal Defender
Handheld Metal Detector, LED, Black, 1 lb.
Mfr # MD-008
Zoro # G2419387
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Security
- Type Hand-Held
- Scan Depth (In.) 8 in
- Operating Frequency (Hz) 22 KHz
- Indicator LED
Explore More Products
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W MD-L1001
- METAL DEFENDER Steel Metal Detector Wheels MD-6 Dolly
- METAL DEFENDER Metal Detector, One Sided Walk-Through XLD-H
- METAL DEFENDER Metal Detector, Walk-Through, Black MD6-ADA
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W MD-1001C
- METAL DEFENDER Metal Detector, Hand-Held, Plastic MD-1001
- METAL DEFENDER Metal Detector, Hand-Held, Black, Plastic MD-160
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone MD-33
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W MD-140
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside 1171000
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit 1140780
- Metal Defender Detectors & Scanners