Zoro Select
Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK
Mfr # U04100.031.0250
Zoro # G2419453
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-1/2 in
- Head Width 1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 450 PK B04110.031.0250
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK U04110.031.0250
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK N01200.062.0500
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK U01210.025.0550
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK U55000.062.0550
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK M55010.120.0080
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 50 PK N04360.031.0325
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 80 mm L, 100 PK M01240.080.0080
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK U04160.062.0325
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51000.025.0062
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L AAW12090
- Zoro Select Hex Head Cap Screws