Schneider Electric
Contact Block, 1NO + 1 C/O, 30mm
Mfr # 9001KA51
Zoro # G2420074
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Rating 3A @ 240V AC
- Size 30 mm
- For Use With Schneider 9001K Series 30mm Operators
- Action Momentary
- Application Finger Safe Operator
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm ZB6Z1B
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm 9001KA53
- SCHNEIDER ELECTRIC Contact Block, 10A @ 600VAC 9001KA2G
- SCHNEIDER ELECTRIC Hazardous Location NC Contact Block ZBE102GEX
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm ZB6Z2B
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm ZBE1016
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe XESB1011
- SCHNEIDER ELECTRIC Contact Block, 1 NC Contact, 250VAC ZB4BZ1023
- SCHNEIDER ELECTRIC Contact Block, 1 NC Contact, 250VAC ZB4BZ1026
- SCHNEIDER ELECTRIC Trigger E-Stop W/Cb'S XB4BS84441
- EATON Contact Block, Cage, Black, 22mm, 1NC M22-CK01
- Schneider Electric Push Buttons & Indicators