Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # UCFUX-1.3/16M
Zoro # G2420117
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Mounted Unit Cast Iron UCFL206-111 1-11/16
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore SUCF205-16N
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore UCF212-207D1-8
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore UCF202-010D1
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore UELFU-1.1/2M
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore UCF207-106D1
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore SUCFL209-28
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, SS/SS SUCFL204-12CCFG1
- NTN Mounted Unit Cast Iron UCF206-103
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.625-in. Bre, 2.5000-in. BH to BH, 3.1875-in. L SBPFL202-10
- ZORO SELECT 1/2-13X1 3/4 HEX FLANGE FRAME BLT 18-8 STAINLESS STEEL 5028BF188
- Ntn Flange Bearings