Tesa Brown & Sharpe
Dial Caliper, 6 In, 0.001 In Grad, White
Mfr # 599-579-4
Zoro # G2420144
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Inside, Outside, Depth, and Step Measurement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White 00589046
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In 599-579-8-5-1
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White 599-579-12-1
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In 599-579-8-1
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In 599-579-12-5-1
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black 599-579-5
- TESA BROWN & SHARPE Brown & Sharpe 99-579-31 Crystal Dial Caliper 99-579-31
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev 505-742-52J
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face 505-749
- IGAGING Dial Caliper, 8" - 100-021 100-021
- GENERAL TOOLS CALIPER DIAL 0-150mm Direct Read Metric GN144MM
- Tesa Brown & Sharpe Calipers & Accessories