Zoro Select
3/4 in W x 48 in H Antique Bronze Continuous Hinge
Mfr # 1CBC6
Zoro # G2420677
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Antique Bronze
- Material Steel
- Width 1-1/2"
- Mounting Full Surface
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge 1CBD3
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge 2ZFE5
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge 1CAL2
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge 2ZFE1
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge 4PB31
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge 2ZDZ6
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge 2ZFT6
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge 1CCF1
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge 1CCH5
- SELECT HINGES Select-Hinges85" Concealed Hinge, Beveled Frame Leaf, 1/8" Door Inset for 1-3/4" Doors Heavy Duty, C SLH-18-85-CL-HD
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge 2ZET9
- Zoro Select Continuous Hinges