Shop Alternate Products
This Product is Discontinued
Square D
Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (Discontinued)
Mfr # 8736SCO8V06H30
Zoro # G2422716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 9 to 27A
- Coil Volts 480V AC
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 7 1/2 hp