Solberg

Filter Cartridge, Polyester, 5 Microns


$73.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Element Material Polyester
  • Inside Dia. (In.) 7 1/4 in
  • Outside Dia. (In.) 9 3/4 in
  • For Use With Common PD Blower Filter Housings
  • Height (In.) 6 in
See all product information