56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 25 PK (Discontinued)
- Mfr # 1GU14
- Zoro # G2423206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1GU14
Zoro #
G2423206
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
56
Drive Size
5/64 in
Head Height
3/64 in
Thread Length
5/8 in
Fastener Length
1-1/4"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw
Class
3A
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B70 to B95
Thread Style
Partially Threaded
Temp. Range
250 Degrees F
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/64 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 56, Fastener Length 1-1/4 In., Head Height 3/64 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.