- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 16 3/4 In, D/D, 3322 CFM
Dayton
Inline Blower, 16 3/4 In, D/D, 3322 CFM
Mfr # 5TCL2
Zoro # G2423741
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,916.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 16 3/4 in
- Voltage 115
- Motor HP 1/2 hp
- Type Direct Drive Centrifugal
- Agency Compliance AMCA Sound and Air, UL/cUL 705
Customers Also Purchased
- Brand Dayton
-
MFR #
5TCL2
-
Zoro #
G2423741
- UPC # 190735351086
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 3/4 in |
Dimension A (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Width (In.) | 26 in |
Outlet Height (In.) | 22 7/8 in |
Inlet Width (In.) | 22 7/8 in |
Inlet Height (In.) | 22 7/8 in |
Dimension C (In.) | 22 7/8 in |
Outlet Dia. (In.) | 11 5/8 in |
Dimension D (In.) | 1 in |
Height (In.) | 26 in |
Inlet Dia. (In.) | 11 5/8 in |
Dimension B (In.) | 26 in |
Max. Depth (In.) | 26 in |
Overall Width | 26 in |
Overall Height | 22 7/8 in |
Wheel Dimensions | 16 in Dia. |
Outlet Dimensions H x W | 22 3/4 in x 22 7/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Diameter | 11 1/2 in |
Outlet Duct Connection Height | 22 3/4 in |
Inlet Diameter | 11.6 in |
Dimensons H x W x D | 22 7/8 in x 22 7/8 in x 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Outlet Duct Connection Width | 22 7/8 in |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Wheel Diameter | 16 in |
Overall Depth | 26 in |
Inlet Duct Connection Height | 22 7/8 in |
Details
Voltage | 115 |
Motor HP | 1/2 hp |
Type | Direct Drive Centrifugal |
Agency Compliance | AMCA Sound and Air, UL/cUL 705 |
CFM @ 0.500-In. SP | 2773 |
Motor RPM | 1140 |
Sones @ 0.000-In. SP @ 5 Ft. | 14 |
Blower RPM | 1140 |
Mounting Position | Multi-position |
Speed Control | 1DGV2 |
CFM @ 0.250-In. SP | 3061 |
CFM @ 0.125-In. SP | 3194 |
CFM @ 0.375-In. SP | 2922 |
Phase | 1 |
CFM @ 0.625-In. SP | 2587 |
Drive Type | Direct Drive |
Wheel Type | Backward-Inclined |
Includes | Access Panels, NEMA 1 Junction Box |
Hz | 60 |
Full Load Amps | 5 |
Wheel Material | Aluminum |
CFM @ 1.000-In. SP | 1808 |
Sones @ 0.125-In. SP @ 5 Ft. | 13.4 |
Max. BHP | 0.56 |
Item | In-Line Duct Blower |
CFM @ 0.000-In. SP | 3322 |
CFM @ 0.750-In. SP | 2388 |
Motor Type | Permanent Split Capacitor |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Sones @ 0.250-In. SP @ 5 Ft. | 12.8 |
Motor Enclosure | Open Dripproof |
Housing Material | Steel |
Application | Indoor Clean Air Applications |
Standards | AMCA Certified |
Airflow @ 0.000 in SP | 3,322 cfm |
Airflow @ 0.375 in SP | 2,922 cfm |
Frequency | 60 Hz |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Motor Horsepower | 1/2 hp |
Includes Motor | Yes |
Thermal Overload Protection | Yes |
Nameplate Voltage | 115V AC |
Maximum Inlet Air Temperature | 104 Degrees F |
Airflow @ 0.500 in SP | 2,773 cfm |
Sound Level | 12.8 sones @ 0.250 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 14 sones @ 0.000 in SP and 5 ft |
High-Efficiency Motor | No |
Maximum Static Pressure | 1 in wc |
Assembly | Assembled |
Mounting Orientation | Multiposition |
Spark Resistant Construction Type | Not Rated |
Market | Commercial, Industrial |
For Location | Indoor |
Includes Drive Package | Yes |
Speed Controllable | Variable Speed |
Airflow @ 1.000 in SP | 1,808 cfm |
For High-Static Pressure Applications | No |
Airflow @ 0.750 in SP | 2,388 cfm |
Housing Material Finish | Galvanized |
Motor Speed | 1,140 RPM |
Motor Enclosure Design | Open Dripproof (ODP) |
Rotation | CW/CCW |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Motor Insulation Class | B |
Current | 5 A |
Discharge Position | Left, Right, Inline, Combinition of all |
Airflow @ 0.625 in SP | 2,587 cfm |
Airflow @ 0.125 in SP | 3,194 cfm |
Airflow @ 0.250 in SP | 3,061 cfm |
Maximum Fan Speed | 1,140 RPM |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 3,322 cfm, Airflow @ 0.125 in SP 3,194 cfm, Airflow @ 0.250 in SP 3,061 cfm, Airflow @ 0.375 in SP 2,922 cfm, Airflow @ 0.500 in SP 2,773 cfm, Airflow @ 0.750 in SP 2,388 cfm, Airflow @ 1.000 in SP 1,808 cfm, Maximum Static Pressure 1 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Duct Blower, 36 In 7H489
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J658
- DAYTON Inline Blower, 30 In, w/ 2 HP Drive Pkg 7A0M7
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg 7A0K1
- DAYTON Blower, 36 In, w/ 1 1/2 HP Drive Pkg 7A0N1
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg 5TCL4
- DAYTON Inline Blower, Belt-Drive, 3359 CFM 7J675
- DAYTON Inline Blower, Belt-Drive, 1728 CFM 7J627
- DAYTON Inline Blower, Belt-Drive, 1342 CFM 7J638
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON Inline Blower, Belt-Drive, 3703 CFM 7J667
- Dayton Square Centrifugal In-Line Blowers