Shop Alternate Products
This Product is Discontinued
Viega
ProPress 1-1/4" Press SS Cap (Discontinued)
Mfr # 85370
Zoro # G2424037
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press
- Tube Size 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in