Tmi
Flexible Bulk Roll, Smooth, 12in, Red Weld
Mfr # 999-00132
Zoro # G2424161
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 200 ft
- Strip Width 12 in
Explore More Products
- TMI Industrial PVC Strip Door, 10 ft. 3" L 999-00639
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W 999-00408
- TMI Rip-A-Strip Replacement Strips, 12" W 999-00751
- TMI Rip-A-Strip Replacement Strips, 8" W 999-00726
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld 999-00131
- TMI Rip-A-Strip Replacement Strips, Smooth 999-00703
- TMI Bulk Roll, Amber Weld, 8" x 150 ft. BR14-08-150
- TMI Indstrl Strip Door, Anti-Static, 7ftHx6ftW 999-00548
- TMI Bulk Roll, Red Weld, 74" x 267 ft. W54-14-74-089
- VESTIL HD Magnetic Hanging Sweeper, 36" HDMS-36
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW 999-00030
- Tmi Strip Doors