Zoro Select
1/2" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi
Mfr # 60TE111N012
Zoro # G2424265
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi 60TE111N034
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee 60TE111N038
- ZORO SELECT 1" FNPT 316 SS Threaded Tee 60TE111N010
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling 40RC111N040030
- ZORO SELECT Reduce Coupling, 3"x1", 150,304, Thrd 4381032630
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug 40SP112N010
- ZORO SELECT Reducing Tee, 316 SS, 2 x 2 x 1/2 in 4381014690
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 6" L ZUSA-PF-1481
- ZORO SELECT Tee, 1/2" Thd, 2000 lb., FS, A105 1000200201
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union 2UA40
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING 830-819
- Zoro Select Fittings