Shop Alternate Products
This Product is Discontinued
Royal Basket Trucks
Flatwork Ironer Truck, 50", Red Vinyl (Discontinued)
Mfr # Q50-RRW-FWA-4UNN
Zoro # G2424292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 31"
- Overall Length 50"
- Overall Width 23"
- Color Red
- Load Capacity 600 lb.