Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2886300
Zoro # G2425875
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes 1741705
- OSG Spiral Point Tap Plug, 3 Flutes 1593801
- OSG Spiral Point Tap, Plug, 3 1708101
- OSG Spiral Point Tap Plug, 3 Flutes 1232608
- OSG Spiral Point Tap, Plug, 3 34201001
- OSG Spiral Point Tap Plug, 3 Flutes 2833601
- OSG Spiral Point Tap Plug, 3 Flutes 31401301
- OSG Spiral Point Tap Plug, 3 Flutes 2892801
- OSG Spiral Point Tap, Plug, 3 1758308
- OSG Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN 1111505005
- OSG Spiral Point Tap, Plug, 3 2857401
- Osg Spiral Point 3-Flute Taps