Zoro Select
Backup Ring, 0.236W, 11.524 ID, PK5
Mfr # 3CVX1
Zoro # G2425945
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 452
- Thickness 0.117 in
- Radius 0.344 in
- Axial Thickness 0.096 in
Explore More Products
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring, 0.086W, 0.515 ID, PK100 3GCR3
- ZORO SELECT Backup Ring, Hytrel, 254, PK10 2JAJ1
- ZORO SELECT Backup Ring, 0.183W, 12.028 ID, PK5 3CVN4
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- Zoro Select Backup Rings