Ntn
Radial Ball Bearing, Open, 55mm Bore Dia
Mfr # 6011C3
Zoro # G2426532
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 55 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN NTN 6003U C3, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 6003U C3 6003U C3
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open 16006
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 47 Mm Od X 9 Mm W; Double Shielded 6906ZZ
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded 698ZZ
- NTN Radial Ball Bearing, Shield, 15.875mm Bore 6203ZZ/15.875C3/L627
- NTN NTN 6308Z, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Shielded 6308Z
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield WC87503
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Shielded 6305ZC3
- NTN Radial/Deep Groove Ball Brg - 16 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded 6202ZZ16 1IN BORE
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed 6203LLH 17X42.5X23.9
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ 6300 ZZ/C3 PRX
- Ntn Ball Bearings