Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal
Mfr # 9001SKR1UH13
Zoro # G2426821
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green ZB6AW3
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red 9001SKR1RH5
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal 9001KR3UH13
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi 9001SKR3U
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, White XB6DW1B1B
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White ZB5AVBG1
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green ZB4BT3
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue ZB5AH63
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green XB5FA31
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle XB5AW73731M5
- NOBLES/TENNANT SWITCH - PUSH BUTTON - SPST - OFF/ON 9008568
- Schneider Electric Push Buttons & Indicators