Zoro Select
Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Polished, 3/8 in Cap HH, 2 PK
Mfr # ZA0241-SS32
Zoro # G2426995
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Material 18-8 Stainless Steel
- Standoff Shape Round
- Standoff Finish Polished
- Cap Head Height 3/8 in
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 1/2 in Cap HH, 2 PK ZA0256-SS32
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 1/2 in Cap HH, 2 PK ZA0247-ALBLK
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 7/16 in Cap HH, 2 PK ZA0249-AL28
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 1/2 in Cap HH, 2 PK ZA0244-AL28
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 1/2 in Cap HH, 2 PK ZA0247-AL28
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 1/2 in Cap HH, 2 PK ZA0256-AL28
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 7/16 in Cap HH, 2 PK ZA0249-SS32
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Polished, 1/4 in Cap HH, 2 PK ZA0240-SS32
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 7/16 in Cap HH, 2 PK ZA0255-SS32
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized SO-CAP22R
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized SO-CAP13
- Zoro Select Standoff Caps