Tritan
Taper-Lock Bushing, 3/4 in. Bore dia.
Mfr # 1008 X 3/4
Zoro # G2427489
Sold in multiples of 2 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008 Series
- Bore Dia. 0.75"
- Length 0.875 in
- Material Steel
- Includes (2) Set Screws
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Stl 2517 X 1-1/4
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore H X 1 1/4
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia., Steel 1108 X 3/4
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore JA X 3/4
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. 1615 X 1-7/16
- TRITAN Taper-Lock Bushing, 2-1/4in.Bore dia., Stl 2517 X 2-1/4
- TRITAN QD Bushing, 0.625-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore JA X 5/8
- TRITAN QD Bushing, 50mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore SK X 50MM
- TRITAN QD Bushing, 1.4375-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore SK X 1 7/16
- ZORO SELECT QD Bushing, Series SD, Bore 1 In SD1
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-7/8-KW BUSHING 2517 X 1-7/8-KW BUSHING
- Tritan Tapered & QD Bushings