De-Sta-Co
Pneumatic Clamp, 375 Lb
Mfr # 807-U
Zoro # G2427975
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 375
- Material Steel
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 80
- Base Mounting Centers (In.) 1.25 x 0.75
Explore More Products
- DE-STA-CO Pneumatic Clamp, 200 Lb 802-U
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8016
- DE-STA-CO Cam Action Hold Down Clamp 7-59
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb 9540-2R
- DE-STA-CO Pneumatic Swing Clamp Arm 9540153
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb 8316
- DE-STA-CO High Temp Pnuematic Toggle Clamp 807-U 807-U-HT
- DE-STA-CO Less Arm Was 8018 8016-La 8016-LA
- DE-STA-CO Pneumatic Swing Clamp, Less Arm 035-225-190
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb 8115
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm 870-2
- De-Sta-Co Pneumatic Clamps