Lenox
PVC/ABS Hand Saw, Ergo, 12 In
Mfr # 5HSF12
Zoro # G2428623
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic
- Length 16 in
- Blade Length 12 in
- Teeth per Inch 10
- Blade Material Steel
Explore More Products
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI 5012
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. 20980HSF18
- LENOX HI-TENSION HACKFRAME 28000PSI 209205012
- LENOX CLOSE QTR HANDSAW CARDED 20908908
- LENOX SAW HOLE 2-3/4"" BI LENOX 2060598
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher 63803068020
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In JLO-043
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI 56920
- CRESCENT NICHOLSON 24" x 10 Point Standard Hard Point Tooth Predator® Handsaw NSP2
- STANLEY WALLBOARD SAW 6""L X 8TPI 15-206
- HANGZHOU GREAT STAR INDUSTRIAL 6 in. Master Mechanic, 8 Point Dry Jab Saw 602746
- Lenox Hand Saws