Gearbelt Pulley, 160.4mm Pitch dia., Steel

  • Mfr # G-36S-MPB

  • Zoro # G2431576


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-36S-MPB
Zoro #
G2431576
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Width - Timing Belt Pulleys
54.5 mm
Width (mm)
54.5
Bore Dia. (mm)
25.400
Width (In.)
2.1457
Outside Dia. (mm)
157.64
Pitch Dia. (mm)
160.4
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
6.206
Bore Dia. (In.)
1
Overall Width
37 mm
Face Width
54.5 mm
Bore Diameter
1 in
Length through Bore
37 mm
For Belt Width
52.5 mm
Pitch Diameter
160.43 mm
Outside Diameter
157.64 mm
For Belt Trade Size
G-36S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Construction
Solid
Material
Steel
For Use With
SilentSync Green Belts
Type
Synchronous Sprocket
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Flanged
No
Pitch (mm)
14
Pulley Construction
Plain
Standards
ISO 9001
Features
Self-Tracking Design
For Belt Series
SilentSync
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Number of Teeth
36
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 5/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.