- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 250 (Discontinued)
Mfr # PTL-65-483
Zoro # G2431877
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1-3/8"
- Label Width 1 3/8 in
- Length 1"
- Brand Brady
- MFR #PTL-65-483
- Zoro #G2431877
- UPC #662820188292
- Country of OriginMexico
Dimensions
Width | 1-3/8" |
Label Width | 1 3/8 in |
Length | 1" |
Label Height | 1 in |
Height | 1" |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 1 3/8 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 250 |
Tape Format | Die Cut - Tag |
Adhesive | Yes |
Legend | No Legend |
Standards | ASTM D 1000; CSA Approved; UL Recognized |
Temp. Range | -40 Degrees to 248 Degrees F |
Application | Polyester |
For Use With | TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers |
Background Color | White |
Label Type | Polyester |
Label Material | Polyester B483 |
Label Shape | Rectangle |
Label Thickness | 0.004 in |
Adhesive Material | Rubber |
Label Color | White |
Product Type | Tracking Labels |
Labels per Row | 1 |
Label Media Format | Precut Roll |
For Print Method | Thermal-Transfer |
Label Finish | Gloss |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Material Series | B-483A |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Color - Blank Precut General Purpose | White |
Secondary Label Included | No |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Maximum Service Temperature | 248 Degrees F |
Number of Labels | 250 |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Aggressive Permanent Adhesive |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 248 Degrees F |
Inkjet Printable | No |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 3/8 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010