- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plate Caster, Poly, 6 in., 700 lb., Rd
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plate Caster, Poly, 6 in., 700 lb., Rd (Discontinued)
Mfr # 4HXK8
Zoro # G2431983
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Brand Zoro Select
- MFR #4HXK8
- Zoro #G2431983
- UPC #190735511442
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 7 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 700 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Plastic |
Item | Debris-Resistant Standard Plate Caster |
Caster Plate Hole Pattern | C |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Core Color | Gray |
Caster Plate Thickness | 13/64" |
Caster Temp. Range Available | No |
Plate Thickness | 13/64" |
Inside Bolt Hole Spacing | 1-3/4 in x 2-7/8 in |
Frame Finish | Zinc Plated |
Wheel Color | Red |
Thread Guards | Yes |
Caster Wheel Bearings | Roller |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Durometer | 95 Shore A |
Caster Product Group | Rigid Caster |
Frame Material | Steel |
Caster Core Material | Polyolefin |
Plate Caster Bolt Hole Pattern | C |
Wheel/Tread Hardness Rating | Firm |
Includes Thread Guards | Yes |
Load Rating Range | 300 to 999 lb |
Non-Marking | Yes |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness | 95 Shore A |
Tread Shape | Standard |
Caster Brake Type | No Brake Included |
Wheel/Tread Color | Red |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard