Shop Alternate Products
This Product is Discontinued
Tough Guy
5 in Wet Mop, 17 oz Dry Wt (Discontinued)
Mfr # 6DML5
Zoro # G2432132
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Material No Handle