Continental Contitech
Gearbelt Pulley, Bushed, SF, 112 Grooves
Mfr # W-112S-SF
Zoro # G2432285
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts SilentSync(R)
- Number of Grooves - Timing Belt Pulleys 112
- Bushing Required - Timing Belt Pulleys SF
- Pitch Dia. - Timing Belt Pulleys 285.2 mm
- Outside Dia. - Timing Belt Pulleys 283.84 mm
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. W-30S-H
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 159.06mm Out. dia. W-63S-MPB
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves Y-48S-SDS
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. W-40S-SH
- CONTINENTAL CONTITECH Gearbelt Pulley, 1in. Bore dia, 63 Grooves B-63S-MPB
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm 8GTR-1200-21
- CONTINENTAL CONTITECH Gearbelt Pulley, 1in.Bore dia, 168 Grooves R-168S-MPB
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid W-140S-MPB
- CONTINENTAL CONTITECH Gearbelt Pulley, E, 249.6mmPitch dia, Solid G-56S-E
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide 14L100-6FS5
- B B MANUFACTURING 25-8P30-1108, Timing Pulley, Steel, Black Oxide, 25-8P30-1108
- Continental Contitech Pulleys & Sheaves