Ruland
Coupling, 4 Beam, Bore 1/2x1/2 In
Mfr # PSR18-8-8-A
Zoro # G2433751
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm MBC51-20-12-A
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum MWC25-3/8"-3/8"-A
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In OST8-2-A
- RULAND Coupling, Oldham Coupling Disc OD8/13-AT
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In FCR24-10-10-A
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In PCR10-3-2.5-A
- RULAND Slit Coupling, Set Screw, Short, Bores 0.250"x5mm, OD 0.630", Aluminum RSS10-1/4"-5MM-A
- RULAND Clamp Bellows Cplg, Bores 15x13mm, OD 33.3mm, L 42.9mm, Aluminum MBC33-15-13-A
- RULAND Keyed Clamp Bellows Cplg, Bores 17x13mm, OD 41.3mm, L 50.8mm, Alum MBCK41-17-13-A
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum MRLS6-2-1.5-A
- LOVEJOY Coupling, Mini Disc, Bore 3/8x3/8 In MDS40C 3/8x3/8
- Ruland Couplings, Collars, & Adapters