Pargrip
Strt Adptr, PFA, Comp, 1/4Inx1/8In
Mfr # GAMS-42
Zoro # G2433803
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In GSCR-64
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In GAME-64
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/8In GSC-6
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In 1022-0008
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In GAFS-44
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In GAME-68
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In GEC-12
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In GSCR-128
- PARGRIP Cap, PFA, PTFE, ETFE, Comp, 1/4In GCAP-4
- EVERFLOW 5/8" x 3/8" O.D. COMP Reducing Union Pipe Fitting; Lead Free Brass C62R-5838-NL
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow L269CA-6-6
- Pargrip Compression Tube Fittings