Shop Alternate Products
This Product is Discontinued
Proto
Striking Wrench, Straight, 3-1/8, 13-13/16L (Discontinued)
Mfr # J2750SW
Zoro # G2435002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 3 1/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)