Zoro Select
Backup Ring, 0.118W, 8.018 ID, PK10
Mfr # 3CVA3
Zoro # G2436147
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 266
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring, 0.086W, 4.268 ID, PK10 3GCY9
- ZORO SELECT Backup Ring, 0.118W, 0.580 ID, PK100 3CUT7
- ZORO SELECT Backup Ring, 0.236W, 15.024 ID, PK2 3CVX8
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- Zoro Select Backup Rings