Suburban
Box Parallel, 5in.H, 5in.L, 5in.W, Ground
Mfr # BXP-050505-G
Zoro # G2436336
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 5 in
- Overall Width 5 in
- Overall Height 5 in
- Number of Cores 1
Explore More Products
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled BXP-050505
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled BXP-060608
- SUBURBAN Four Way Parallel, 2inH, 1inL, 12inW P-12100200
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W PG-613
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground BXP-080808-G
- SUBURBAN Four Way Parallel, 1-1/2inH, 3/4inL, PR P-06075150-M
- SUBURBAN Four Way Parallel, 1inH, 1/2inL, 6inW P-06050100
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW, PR P-12075100-M
- AMPG Ultra Thin Parallels, PR, 1-32" THICK X 1-1/8" HEIGHT Z9981-11P
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L 80.363.00
- STARRETT Precision Parallel, 1 5/16-1 3/4 In 154E
- Suburban Precision Measuring Tools