Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07000.013.0025
Zoro # G2436341
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 7/64 in
- Material Steel
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.013.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07000.013.0037
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.013.0018
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07150.012.0075
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK U07150.062.0250
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M51030.040.0030
- ZORO SELECT Flat 100 Head Socket Screw ZHF60108C04
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 50 PK U07415.037.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 15/16 in Length ZPS72014C08
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK U51050.062.0250
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK M07160.080.0022
- Zoro Select Socket Head Cap Screws