Legris
Nickel Plated Brass 90 Degree Swivel Male Elbow, 5/32 in Tube Size
Mfr # 3609 04 10
Zoro # G2438012
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x BSPT
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- LEGRIS Male Elbow Stainless Steel 3889 62 22
- LEGRIS Fractional Push-to-Connect Fitting 3306 56 04
- LEGRIS Fractional Push-to-Connect Fitting 3049 60 14
- LEGRIS Male Conn, 5/16 ODx3/8 NPT Thread, PK10 3175 08 18
- LEGRIS Nickel Plated Brass Swivel Male Elbow, 5/32 in Tube Size 3609 04 14
- LEGRIS Fractional Push-to-Connect Fitting 3009 53 20
- LEGRIS All Metal Push to Connect Fitting 3879 12 21
- LEGRIS Metric Push-to-Connect Fitting 3156 06 00
- LEGRIS Metric Push-to-Connect Fitting 3120 14 00
- PARKER Fitting, 6 mm, Brass, Push-to-Connect W169PLP-6M-4R
- LEGRIS Union Tee, Tube 5/32 x 1/4In, PK10 3104 04 56
- Legris Tube Fittings