Scientific Cutting Tools

Thd Mill, Straight, Int, SC, TiALN, 7/16-18


$167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Carbide
  • Type Straight, Internal
  • Finish - Machining TiAlN
  • Thread Type Inch
  • Overall Length 3-1/2 in
See all product information