Shop Alternate Products
This Product is Discontinued
Gates
Bushing, Series F, Bore Dia 1.688 In (Discontinued)
Mfr # F 1 11/16
Zoro # G2438597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Bushing Series F
- Bore Dia. 1 11/16 in
- Length 3.625 in
- Taper 3/4 in Per ft
- Bolt Circle Dia. 5.625 in