Hayward
Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T
Mfr # TC20125ST
Zoro # G2439193
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket x Thread
- Connection SKT/FNPT
- Body Material CPVC
- Min. Temp. - Valves 40 Degrees F
Explore More Products
- HAYWARD Check Valve, Wafer, 8", PVC/EPDM WCV1800E
- HAYWARD Check Valve, True Union, Ball, 1", PVC/FPM, S/T TC10100ST
- HAYWARD Y-Check Valve, 1-1/2", PVC/EPDM, Threaded YC10150TE
- HAYWARD Y-Check Valve, True Union, 1", PVC/EPDM, Socket YC10100SEU
- HAYWARD Check Valve, Wafer, 6", PVC/EPDM WCV1600E
- HAYWARD Check Valve, Ball, 1/2", PVC/FPM, S/T TC10050ST
- HAYWARD Y-Check Valve, True Union, 4", CPVC/FPM, Socket YC20400SU
- HAYWARD Y-Check Valve, 3/4", PVC/FPM, Threaded YC10075T
- HAYWARD CPVC Swing Check Valve, 15.75in Overall L SW2600V
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve CHK BRS 610-6F6M-B
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Swing Check Valve 41411060
- Hayward Check Valves