Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11598
Zoro # G2439683
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 11669
- WIDIA Straight Flute Hand Tap, Plug, 4 14604
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 11602
- WIDIA Straight Flute Hand Tap, Bottoming, 4 19907
- WIDIA Straight Flute Hand Tap , 1"-8 , Bottoming , 4 Flutes, UNC 11670
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 11542
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14408
- WIDIA Straight Flute Hand Tap, Bottoming, 4 19460
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Bottoming , 4 Flutes, UNF 19189
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-10
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1005300
- Widia Taps