Carhartt
Carhartt Denim Jeans, Waist 38", Inseam 34"
Mfr # FRB100-DNM 38 34
Zoro # G2439753
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Material Trade Name 100% Cotton
- Inseam 34 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 38 in
Explore More Products
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 FRB13-DNM 32 30
- CARHARTT Carhartt Pants, Cotton Flame Resistant Denim FRB004-MDS 32 32
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. FRB100-DNM 32 30
- CARHARTT Pants, Blue, 40 x 30 In., 15.2 cal/cm2 FRB13-DNM 40 30
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 FRB13-DNM 36 32
- CARHARTT Carhartt Pants, Blue, Cotton FRB100-DNM 35 34
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT Pants, 11 cal/sq cm ATPV, Women's, Blue 105015-I2610SHT
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012552
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" 1441
- Carhartt Flame Resistant & Arc Flash Pants