Westward
Round File, 8 In. L, Bastard Cut
Mfr # 1NFR9
Zoro # G2440347
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
- Finish Natural
- Pattern American
- Recommended Handle 1NFW5
Explore More Products
- WESTWARD Round File, Machinists, American, 12 In. L 1NFT2
- WESTWARD Round File, 8 In, Second, Machinists 1NFT3
- WESTWARD Round File, Machinists, American, 10 In. L 1NFT1
- WESTWARD Pillar File, Second Cut, Rect, 8 In L 10Z743
- WESTWARD Flat Files, 10 In, Bastard, Machinists 1NFP2
- WESTWARD Mill File, Second Cut, Rect, 4 In L 10Z706
- WESTWARD Rectangular File, Dbl Cut, 6 In, 52/54 TPI 12F829
- WESTWARD Three Square File, 5 In, 54/55 TPI 12F781
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide 12F841
- PFERD 5-1/2" Diamond Needle File - Barrette, Medium Cut 04024
- PFERD 12" Flat File - DIY Packaged - Second Cut, with Handle 11014P
- Westward Cutting and Shaping Tools