Dayton
Drum Pump, 120VAC, 1 HP, 60 Hz
Mfr # 6GKR0
Zoro # G2441512
Free Shipping & Returns
$904.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9120 DEF PUMP PACKAGE
- Housing Material Polypropylene
- Includes Discharge Tubing, Hand Nozzle, Motor, Pump
- Inlet Size 1-5/8"
- Motor Type Electric AC Brush
Customers Also Purchased
- Brand Dayton
-
MFR #
6GKR0
-
Zoro #
G2441512
- UPC # 190735363690
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-5/8" |
Discharge Tube Outlet OD Size | 1" |
Discharge Tube Length | 8 ft. |
Manufacturers Warranty Length | 3 yr. |
Outlet Size | 3/4" |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Suction Tube Length | 50 in |
For Container Size | 275 gal |
Overall Length | 62 in |
Cord Length | 16 ft |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 in |
Details
For Use With | 9120 DEF PUMP PACKAGE |
Housing Material | Polypropylene |
Includes | Discharge Tubing, Hand Nozzle, Motor, Pump |
Motor Type | Electric AC Brush |
Voltage | 120VAC |
Action Type | Centrifugal |
Max. Flow GPM | 11 gpm |
Application | Transfer Diesel from Drums, Tote Tanks and Storage Vessels |
Max. Viscosity | 300 cps |
Max. Liquid Temp. | 130 Degrees F |
Metered | No |
Pump Body Material | Polypropylene |
Self-Priming | Yes |
Discharge Tubing Material | Carboblue |
Max. Temp. | 130 Degrees F |
Max. Head | 72 ft. |
Hz | 60 |
Item | Electric Operated Drum Pump |
Max. Pressure | 32 psi |
HP | 1 |
Wetted Materials | CarboBlue, Carbon, Polypropylene, PTFE, SS316 |
Suction Tube Type | Centrifugal |
Phase | 1 |
Max. GPM for Water | 11 |
Motor Enclosure | ODP |
GPM | 11 |
DEF Compatible | Yes |
Type | Motor and Tube |
RPM | 10,000 |
Hose Cover Material | CarboBlue |
Max. Head Pressure | 32 psi |
Frequency (Hz) | 50/60 Hz |
Includes Discharge Hose | Yes |
Variable Speed | Yes |
Runs Dry | Yes |
Discharge Tube Outlet ID | 3/4 in |
Number of Phases | 1 |
Max. Head - Pumps | 72 ft |
Duty Cycle | Intermittent |
Power Source | Electric |
Discharge Connection Type | Hose Barb |
Includes Spout | No |
Seal Material | Sealless |
Diesel Exhaust Fluid Compatible | Yes |
Suction Tube Material | Polypropylene |
For Container Type | Tote |
Includes Nozzle | Yes |
Max. Flow Rate | 11 gpm |
Suction Tube OD | 1 5/8 in |
Includes Bung Adapter | Yes |
Motor RPM | 0-10,000 |
Plug Type | NEMA 5-15-P |
Motor HP | 1 1/10 hp |
Max. Oil Flow | 7 gpm |
Max. Fluid Temp. | 130 Degrees F |
For Media Type | DEF |
Discharge Tube Outlet OD | 1 1/2 in |
Nozzle Material | Stainless Steel |
Hose Tube Material | CarboBlue |
Nozzle Operation | Automatic |
Housing Material - Pumps | Polypropylene |
Suction Tube ID | 1 3/8 in |
Food Grade | No |
Spout Connection Type | Hose Barb |
Full Load Amps | 8.5 A |
Noise Level | 88 db |
Adapter Material | EPDM, Polypropylene |
Agency Compliance | CE (Motor Only) |
Thermal Protection | Yes |
Compatible Chemicals | DEF |
Includes Suction Tube | Yes |
Rated Voltage | 120V AC |
Adapter Connection Type | MNPT |
Grease | NT |
Max. Outlet Pressure | 32 psi |
Gear Lube | NT |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 32 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 32 psi, For Use With 9120 DEF PUMP PACKAGE, Rated Voltage 120V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Hose Length 96 in, Suction Tube Length 50 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz 3PXJ9
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz 1DLR1
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz 1DLP8
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L 53RU54
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump 12F735
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz 1DLP4
- DAYTON Drum Pump, 220VAC, 1 HP, 60 Hz 1DLR6
- DAYTON Drum Pump, 220VAC, 1 HP, 60 Hz 3PXJ8
- DAYTON Drum Pump, Electric, 1 HP, 110VAC 55EC75
- TERA PUMP Metered Ethanol/Methanol/Brake Cleaner Drum Pump TREDRUME-CH-M
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz PFM-40 & M3V Kit
- Dayton Electric Drum Pumps