Zsi
CushionedClampStrut Mounted, Pipe Sz 1In
Mfr # 021NS026
Zoro # G2441783
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 11/32 in
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube UX1212
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In UX17810
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe T2009S
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube S1004S
- ZSI CushionedClampStrutMounted, TubeSz1/2 In 008T012
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In UX23810
- ZSI Beta Stand Clamp, 8mm, Cap-Screw, PP, SS304 SM1008SI-SS
- ZSI 25mm Polypropylene Standard Series Clamp Cushion SM-3025C
- ZSI 30mm Rail-Mount Polypropylene Beta Series Clamp SM-4030R
- BREEZE T-Bolt, 8", Carbon Steel Bolt, PK10 B9222-0800 B
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 401
- Zsi Pipe & Tube Clamps