Shop Alternate Products
This Product is Discontinued
Watersaver
3/8" FNPT x MNPT Brass Ball Valve 2-Way (Discontinued)
Mfr # LGF4200-132SWSA-V
Zoro # G2442435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style 2-Way
- Tube Size 5/16"
- Handle Material Brass